BAHCO 91C ADJUSTABLE WRENCH 6 SIDE NUT
Side Nut Adjustable Wrenches with Chrome Finish
See technical informationReferences
Bahco:91C
Rubix:401A4667
EAN:7314150182381

Product details : BAHCO 91C ADJUSTABLE WRENCH 6 SIDE NUT
Suitable for heavy duty applications
Smooth movement, heavy-duty performance and precision
Head angle 15° provides better accessibility
Laser scale in mm for pre-adjusting and accurate measurement
Bigger and rounded handles for a comfortable grip
Chrome plated, precision-hardened and anti-corrosion treated
High performance alloy steel forged in single piece
Exceeding quality standards: ISO +125%, ASME +20%
Standards: ISO 6787, DIN 3117, ASME B107.8 and BS 6333
Smooth movement, heavy-duty performance and precision
Head angle 15° provides better accessibility
Laser scale in mm for pre-adjusting and accurate measurement
Bigger and rounded handles for a comfortable grip
Chrome plated, precision-hardened and anti-corrosion treated
High performance alloy steel forged in single piece
Exceeding quality standards: ISO +125%, ASME +20%
Standards: ISO 6787, DIN 3117, ASME B107.8 and BS 6333
Strengths
Side Nut Adjustable Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 158 g |
|---|---|
| Opening | 21 |
| Length | 155 mm |
| Type | adjustable wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 36.83 excl. VAT
/ Each
£ 44.20 incl. VAT
- Delivery usually within ( 14 ) days
