GEDORE 133 30 6400260 30MM A/F OPEN END FLOGGING SPANNER


Plug impact wrench 133 (MM)

References
gedore:133 30
rubix:80095709
manufacturer :6400260
ean:4010886640029
brand logo
brand logo
Technical specifications
Opening30
Length188 mm
See all Specifications

Product details : GEDORE 133 30 6400260 30MM A/F OPEN END FLOGGING SPANNER


Striking open-end wrench Design: DIN 133. Made of GEDORE vanadium steel 31CrV3, jaw angled at 15°. Application: For extremely heavy-duty assembly work.
Open ended slogging spanner 30 mm For very heavy-duty work Acc. to DIN 133 Up to length 500 mm chrome-vanadium steel 31CrV3, above 525 mm material C35 Special sizes available on request * not standardised

Technical specifications


Attributes
Logistic Weight451 g
Opening30
Length188 mm
Weight451 g
FinishingOther
Number of sides1
TypeFlat wrench
Show UNSPSC/ECL@SS
£ 34.43 excl. VAT
/ Each
£ 41.32 incl. VAT
  • Usually arrives within 14 working days