BAHCO ADJUST 3-90 PACK 9070 9071 9072


Bahco Adust pack

References
bahco:ADJUST3-90
rubix:2524097
ean:7314150236336

Product details : BAHCO ADJUST 3-90 PACK 9070 9071 9072


Set of 3 adjustable wrenches 90 series includes: 9070, 9071 and 9072 Adjustable wrenches developed according to the scientific ERGO™ process The jaw does not fall out even at maximum opening of the wrench P series: reversible toothed jaw for working with pipes Head combines slim design for accessibility with strength for performance Laser scale in mm for pre-adjusting and accurate measurement Skydrol- and oil-resistant rubber handle High-performance alloy steel forged in single piece Left turning screw Standards: ISO 6787, DIN 3117, ASME B107.8-2003 and BS 6333 Retail pack Maximum comfort with minimum effort thanks to ergonomic design Ergonomically designed thermoplastic elastomer handle distributes pressure uniformly in the hand, reducing the risk for work related injuries The handle never feels too warm or too cold and tolerates oil and grease. Soft, high-friction surface reduces the risk of slipping Parallel jaws placed at a 15° angle provide a firm grip and best reach Ultimate strength through precision hardening and high-performance alloy steel

Technical specifications


Attributes
Logistic Weight91000 g
TypeAdjustable wrench
Show UNSPSC/ECL@SS
£ 101.66 excl. VAT
/ Each
£ 121.99 incl. VAT
  • In stock: Next day delivery