BAHCO 894M-14 SINGLE ENDED OPEN SPANNER 14MM METRIC 140 MM OVERALL
Single Open End Wrench
See technical informationReferences
Bahco:894M-14
Rubix:290A6509
EAN:7314151833077

Product details : BAHCO 894M-14 SINGLE ENDED OPEN SPANNER 14MM METRIC 140 MM OVERALL
Single open end wrench
Open end angle of 15°
Phosphate finish
Standard alloy steel
Standards: ISO 3318 and DIN 894
Open end angle of 15°
Phosphate finish
Standard alloy steel
Standards: ISO 3318 and DIN 894
Strengths
Metric Single Open End Wrenches with Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Opening | 14 |
| Length | 140 mm |
| Type | flat wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 4.21 excl. VAT
/ Each
£ 5.05 incl. VAT
- Delivery usually within ( 14 ) days
