Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK OPEN-ENDED A/F SPANNER 7/16 X 1/2
ROEBUCK OPEN-ENDED A/F SPANNER 7/16 X 1/2
DOUBLE OPEN ENDED SPANNERS - AF
References
roebuck:
880074
rubix:
222A1109
ean:
3660338335280
Technical specifications
Opening
7/16x1/2
Length
171
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK OPEN-ENDED A/F SPANNER 7/16 X 1/2
Standard: DIN ISO 691/ 1711-1/ ISO 10102/ ISO 3318/ DIN 3113/ DIN 3110
Made of uniform matt chrome vanadium steel.
Composed of 2 different opening heads.
Technical specifications
Attributes
Opening
7/16x1/2
Length
171
mm
Finishing
chromed
Type
flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.89
excl. VAT
/
Each
£
3.47
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
FACOM COMBINATION W 40.28LA
WERA 020068 JOKER SWITCH WRENCH RATCHET COMBI 13MM SB
STAHLWILLE 12X13 MM DBL END RING SPANNER 41051213
ROEBUCK FLAT RING SLOGGING SPANNER 80MM
FACOM OPEN-END WREN 22.4X5
FACOM 12 POINT METRIC COMBINATION WRENCH 21MM - SAFETY LOCK SYSTEM
GEDORE 115 OENDED SLOGGING 133 115
BAHCO 111Z-2.1/4 COMBINATION WRENCH
BAHCO 7444SG-M-80 RING WRENCH
STAHLWILLE 2501038 3/8 INCH DRIVE X 11/16 AF HD CROW-FOOT
BRITOOL EXPERT OFFSET COMBINATION WRENCH 26MM
GEDORE 36MM COMBI SPANNER 7 36
GEDORE 10MM SPANNER 7 10
ROEBUCK WRENCH SOCKET 6X12 OPENING 16MM 865307
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 13MM 865386