Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN T252-904A1 THRUST TAPERED ROLLER BEARING
Tapered roller bearing Timken T 252
Tapered roller bearing Timken
References
timken:
T 252
rubix:
105A9804
ean:
0053893938660
Product details
Technical specifications
Product details : TIMKEN T252-904A1 THRUST TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
229.44
excl. VAT
/
Each
£
275.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 74550-90220, Outer diameter: 215.9 mm | Inner diameter: 139.7 mm | Width: 106.363 mm
Tapered roller bearing NTN 4T-2690, Outer diameter: 45 mm | Inner diameter: 29.367 mm | Width: 25.433 mm
Tapered roller bearing NTN 4T-560, Outer diameter: 92.5 mm | Inner diameter: 66.675 mm | Width: 36.678 mm
Tapered roller bearing NTN 4T-LM603049/LM603014, Outer diameter: 79.974 mm | Inner diameter: 45.242 mm | Width: 19.842 mm
Tapered roller bearing NTN 4T-32009X, Outer diameter: 75 mm | Inner diameter: 45 mm | Width: 20 mm
Tapered roller bearing NTN 4T-HM907643, Outer diameter: 85.5 mm | Inner diameter: 50.8 mm | Width: 28.575 mm
Tapered roller bearing Timken 2788A/2735X
Tapered roller bearing Timken 536/532X
Tapered roller bearing NTN 4T-H715345, Outer diameter: 110.8 mm | Inner diameter: 71.438 mm | Width: 46.038 mm
Tapered roller bearing Timken M12649/M12610, Outer diameter: 50.005 mm | Inner diameter: 21.43 mm | Width: 18.288 mm
Tapered roller bearing NTN 4T-6386, Outer diameter: 135.755 mm | Inner diameter: 66.675 mm | Width: 56.007 mm
Tapered roller bearing Timken HM807040, Outer diameter: 104.775 mm | Inner diameter: 44.45 mm | Width: 36.512 mm
Tapered roller bearing NTN 4T-12303, Outer diameter: 76.992 mm | Inner diameter: 73.992 mm | Width: 11.908 mm
Tapered roller bearing Timken 02878-90021, Outer diameter: 73.152 mm | Inner diameter: 35.052 mm | Width: 22.352 mm
Tapered roller bearing Timken 575, Outer diameter: 139.7 mm | Inner diameter: 76.2 mm | Width: 36.512 mm