Tapered Roller Bearing 2TS Assembly
Inner diameter | 100 mm |
---|---|
Outer diameter | 155 mm |
Width | 79.502 mm |
Logistics dimensions (L x W x H) | 79,502x154,94x154,94 mm |
---|---|
Logistic Weight | 4700 g |
Packaged dimensions (D x W x H) | 107,95x171,45x171,45 mm |
Package weight | 4700,1 g |
Inner diameter | 100 mm |
Outer diameter | 155 mm |
Width | 79.502 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days