Tapered Roller Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 110 mm |
Bearing Clearance | c2 |
Inner diameter | 45 mm |
---|---|
Outer diameter | 110 mm |
Bearing Clearance | c2 |
Total bearing width | 12 mm |
Basic static load, radial - C0r | 150000 N |
Basic dynamic load, radial - Cr | 168000 N |
Usually arrives within 14 working days