Tapered roller bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 42,5x170x170 mm |
---|---|
Logistic Weight | 4370 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 33 mm |
Bearing Clearance | CN |
Series | 303..-A |
Material | Steel |
Cage | Other |
Reference speed | 3300 rpm |
Limit speed | 4250 rpm |
Total bearing width | 42.5 mm |
Basic static load, radial - C0r | 345000 N |
Basic dynamic load, radial - Cr | 285000 N |
Usually arrives within 14 working days