Tapered roller bearing Timken 32038X, Outer diameter: 290 mm | Inner diameter: 190 mm | Width: 48 mm
Tapered Roller Bearing
See technical informationReferences
Timken:32038X
Rubix:106A2539
Manufacturer :100038778
EAN:0053893893105

Product details : TIMKEN METRIC TAPER BEARING 32038XM-90KM1
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
Strengths
Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64x290x290 mm |
|---|---|
| Logistic Weight | 14470 g |
| Packaged dimensions (D x W x H) | 311,15x311,15x69,85 mm |
| Package weight | 14470,1 g |
| Inner diameter | 190 mm |
| Outer diameter | 290 mm |
| Width | 48 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 642.11 excl. VAT
/ Each
£ 770.53 incl. VAT
- Usually arrives within 14 working days





