Tapered roller bearing SNR
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 27.25 mm |
Logistic Weight | 978 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 27.25 mm |
Bearing Clearance | CN |
Series | 31300 |
Cage | Steel |
Reference speed | 4600 rpm |
Limit speed | 7200 rpm |
Standard | ISO 355 |
Basic static load, radial - C0r | 114000 N |
Basic dynamic load, radial - Cr | 100000 N |
Usually arrives within 14 working days