Tapered roller bearing Timken 898-90056, Outer diameter: 228.6 mm | Inner diameter: 139.7 mm | Width: 123.952 mm


Double-Row Tapered Roller Bearing

References
timken:898-90056
rubix:396A3248
ean:0053893099200
brand logo
brand logo
Technical specifications
Inner diameter139.7 mm
Outer diameter228.6 mm
Width123.952 mm
See all Specifications

Product details : TIMKEN 898-90056 DOUBLE ROW TAPERED ROLLER BEARING


​Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.

Applications

General industrial and automotive applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)123,952x228,6x228,6 mm
Logistic Weight18161 g
Packaged dimensions (D x W x H)247,65x152,4x247,65 mm
Inner diameter139.7 mm
Outer diameter228.6 mm
Width123.952 mm
Show UNSPSC/ECL@SS
£ 3,403.20 excl. VAT
/ Each
£ 4,083.84 incl. VAT
  • Usually arrives within 14 working days