Single Row - Cup
Inner diameter | 123.218 mm |
---|---|
Outer diameter | 152.4 mm |
Width | 30.162 mm |
Packaged dimensions (D x W x H) | 154,4x154,4x39,1 mm |
---|---|
Package weight | 1040,1 g |
Inner diameter | 123.218 mm |
Outer diameter | 152.4 mm |
Width | 30.162 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days