Tapered Roller Bearing Double Cup
Outer diameter | 241.3 mm |
---|---|
Width | 106.426 mm |
Logistics dimensions (L x W x H) | 106,426x241,3x241,3 mm |
---|---|
Logistic Weight | 8342 g |
Packaged dimensions (D x W x H) | 247,65x152,4x247,65 mm |
Outer diameter | 241.3 mm |
Width | 106.426 mm |
Usually arrives within 14 working days