Single Row - Cup
Outer diameter | 203.2 mm |
---|---|
Width | 34.925 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 219,2x219,2x36,7 mm |
---|---|
Package weight | 1222,0 g |
Outer diameter | 203.2 mm |
Width | 34.925 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days