Tapered roller bearing NTN 4T-48220, Outer diameter: 182.562 mm | Inner diameter: 175.962 mm | Width: 33.338 mm
NTN - Tapered Roller Bearing - 4T-48220
See technical informationSee documentsReferences
NTN:4T-48220
Rubix:204A7669
EAN:4547359534337




Technical specifications
| Inner diameter | 175.962 mm |
|---|---|
| Outer diameter | 182.562 mm |
| Width | 33.338 mm |
Documents
Product details : NTN 4T-48220 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 182,562x182,562x33,338 mm |
|---|---|
| Logistic Weight | 1200 g |
| Inner diameter | 175.962 mm |
| Outer diameter | 182.562 mm |
| Width | 33.338 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 58.94 excl. VAT
/ Each
£ 70.73 incl. VAT
- Delivery usually within ( 3 ) days