Tapered roller bearing SKF JL 69349 X/310, Outer diameter: 63 mm | Inner diameter: 38 mm | Width: 18.1 mm
Single Row Tapered Roller Bearing
See technical informationReferences
SKF:JL 69349 X/310
Rubix:420A1072
EAN:7316577451613

Product details : SKF JL 69349 X/310 SINGLE ROW TAPERED ROLLER BEARING
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Inner diameter | 38 mm |
|---|---|
| Outer diameter | 63 mm |
| Width | 18.1 mm |
| Bearing Clearance | cn |
| Series | jl |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 45.69 excl. VAT
/ Each
£ 54.83 incl. VAT
- Usually arrives within 14 working days
