Tapered roller bearing FAG 31307-A>A, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 22.75 mm
Tapered roller bearing
See technical informationReferences
Superseded Ref:31307-A
FAG:31307-A>A
Rubix:244A4208
Manufacturer :0956420800000
EAN:4054372931369

Product details : FAG 31307-AA 0956420800000 TAPERED ROLLER BEARING
Tapered roller bearings 313, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 22.75 mm |
| Bearing Clearance | cn |
| Series | 313 |
| Material | steel |
| Reference speed | 5800 rpm |
| Limit speed | 9100 rpm |
| Basic static load, radial - C0r | 64000 N |
| Basic dynamic load, radial - Cr | 60000 N |
Show UNSPSC/ECL@SS
£ 25.25 excl. VAT
/ Each
£ 30.30 incl. VAT
- Delivery usually within ( 7 ) days
