Single Row - Cup
Outer diameter | 215.9 mm |
---|---|
Width | 15.083 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 231,9x231,9x27,0 mm |
---|---|
Package weight | 402,8 g |
Outer diameter | 215.9 mm |
Width | 15.083 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days