NTN - Tapered Roller Bearing - 4T-JLM714149/JLM714110PK
Inner diameter | 75 mm |
---|---|
Outer diameter | 115 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 115x115x25 mm |
---|---|
Logistic Weight | 902 g |
Inner diameter | 75 mm |
Outer diameter | 115 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 143000 N |
Basic dynamic load, radial - Cr | 94500 N |
Usually arrives within 14 working days