Tapered Roller Bearing 2TS Assembly
Inner diameter | 61.912 mm |
---|---|
Outer diameter | 110 mm |
Width | 49.53 mm |
Logistics dimensions (L x W x H) | 49,53x109,982x109,982 mm |
---|---|
Logistic Weight | 1848 g |
Packaged dimensions (D x W x H) | 123,9012x123,9012x62,0776 mm |
Package weight | 1848,4 g |
Inner diameter | 61.912 mm |
Outer diameter | 110 mm |
Width | 49.53 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days