Single Row Tapered Roller Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 21.22 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 21.22 mm |
Bearing Clearance | cn |
Material | steel |
Reference speed | 6300 rpm |
Limit speed | 8500 rpm |
Total bearing width | 20 mm |
Basic static load, radial - C0r | 80 N |
Basic dynamic load, radial - Cr | 62.3 N |
In stock: Next day delivery