Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 98316-90077 TAPERED ROLLER BEARING
Tapered roller bearing Timken 98316-90077, Outer diameter: 199.898 mm | Inner diameter: 80.01 mm | Width: 105.41 mm
Tapered roller bearing Timken
References
timken:
98316-90077
rubix:
397A5151
ean:
0053893394916
Technical specifications
Inner diameter
80.01
mm
Outer diameter
199.898
mm
Width
105.41
mm
Product details
Technical specifications
Product details : TIMKEN 98316-90077 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
80.01
mm
Outer diameter
199.898
mm
Width
105.41
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,248.78
excl. VAT
/
Each
£
2,698.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-29685/29620, Outer diameter: 112.712 mm | Inner diameter: 73.025 mm | Width: 25.4 mm
Tapered roller bearing Timken LM67049A-902B8, Outer diameter: 61.986 mm | Inner diameter: 31.75 mm | Width: 42.062 mm
Tapered roller bearing NTN 4T-25581, Outer diameter: 63 mm | Inner diameter: 44.463 mm | Width: 25.4 mm
Tapered roller bearing Timken L305610B, Outer diameter: 80.962 mm | Width: 14.288 mm
Tapered roller bearing FAG 33012-XL, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 27 mm
Tapered roller bearing NSK 30303J, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 14 mm
Tapered roller bearing Timken 34275DE, Inner diameter: 69.85 mm
Tapered roller bearing Timken 99575/99100
Tapered roller bearing Timken 93127CD, Outer diameter: 317.5 mm | Width: 317.5 mm
Tapered roller bearing NTN 4T-HH224335/HH224310, Outer diameter: 212.725 mm | Inner diameter: 101.6 mm | Width: 66.675 mm
Tapered roller bearing Timken 27690-90045, Outer diameter: 125.476 mm | Inner diameter: 83.312 mm | Width: 54.864 mm
Tapered roller bearing Timken 29685/29620B, Outer diameter: 112.713 mm | Inner diameter: 73.025 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-368A/363, Outer diameter: 90 mm | Inner diameter: 50.8 mm | Width: 20 mm
Tapered roller bearing Timken 94113B, Outer diameter: 288.925 mm | Width: 47.625 mm
Tapered roller bearing Timken 643-90026, Outer diameter: 136.525 mm | Inner diameter: 69.85 mm | Width: 95.25 mm