Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 67982-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 67982/67920
Tapered roller bearing Timken
References
timken:
67982/67920
rubix:
397A4532
ean:
0053893782003
Product details
Technical specifications
Product details : TIMKEN 67982-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,218.38
excl. VAT
/
Each
£
2,662.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-28150/28300, Outer diameter: 76.2 mm | Inner diameter: 38.1 mm | Width: 20.638 mm
Tapered roller bearing Timken 595-90059, Outer diameter: 152.4 mm | Inner diameter: 82.55 mm | Width: 82.55 mm
Tapered roller bearing FAG 30209-A, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 20.75 mm
Tapered roller bearing Timken 687-902A6, Outer diameter: 168.402 mm | Inner diameter: 101.6 mm | Width: 92.202 mm
Tapered roller bearing NTN 4T-34300/34478, Outer diameter: 121.442 mm | Inner diameter: 76.2 mm | Width: 24.608 mm
Tapered roller bearing Timken 33111DF, Outer diameter: 95 mm | Inner diameter: 55 mm | Width: 60 mm
Tapered roller bearing Timken 33212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 38 mm
Tapered roller bearing Timken 838, Inner diameter: 80.962 mm
Tapered roller bearing Timken JLM820012-K0000, Outer diameter: 150 mm | Inner diameter: 125.476 mm | Width: 26 mm
Tapered roller bearing SNR 32310.A, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 42.25 mm
Tapered roller bearing Timken U 399-90014
Tapered roller bearing NTN 4T-12175, Outer diameter: 61 mm | Inner diameter: 44.45 mm | Width: 17.145 mm
Tapered roller bearing Timken 28985-90050, Outer diameter: 100.076 mm | Inner diameter: 60.452 mm | Width: 55.626 mm
Tapered roller bearing NTN 4T-09062, Outer diameter: 32.5 mm | Inner diameter: 15.875 mm | Width: 21.539 mm
Tapered roller bearing Timken JL 730646/JL730612