Single Row Tapered Roller Bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 147 mm |
Width | 40 mm |
Inner diameter | 90 mm |
---|---|
Outer diameter | 147 mm |
Width | 40 mm |
Basic static load, radial - C0r | 35500 N |
Basic dynamic load, radial - Cr | 28000 N |
Usually arrives within 14 working days