Tapered Roller Bearing Double Cup Assembly
Inner diameter | 73.152 mm |
---|---|
Outer diameter | 114.3 mm |
Width | 58.674 mm |
Logistics dimensions (L x W x H) | 58,674x114,3x114,3 mm |
---|---|
Logistic Weight | 2098 g |
Packaged dimensions (D x W x H) | 62,0776x123,9012x123,9012 mm |
Inner diameter | 73.152 mm |
Outer diameter | 114.3 mm |
Width | 58.674 mm |
Usually arrives within 14 working days