Timken Tapered Roller Bearing 525
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 101.6 mm |
Width | 34.925 mm |
Logistics dimensions (L x W x H) | 14,288x101,6x101,6 mm |
---|---|
Logistic Weight | 1274 g |
Packaged dimensions (D x W x H) | 49,022x116,332x116,332 mm |
Inner diameter | 50.8 mm |
Outer diameter | 101.6 mm |
Width | 34.925 mm |
Bearing Clearance | cn |
Series | 525 |
Material | steel |
Cage | steel |
Usually arrives within 14 working days