Double-Row Tapered Roller Bearing
Inner diameter | 184.15 mm |
---|---|
Outer diameter | 266.7 mm |
Width | 103.124 mm |
Logistics dimensions (L x W x H) | 103,124x266,7x266,7 mm |
---|---|
Logistic Weight | 18366 g |
Packaged dimensions (D x W x H) | 152,4x292,1x292,1 mm |
Package weight | 18366,4 g |
Inner diameter | 184.15 mm |
Outer diameter | 266.7 mm |
Width | 103.124 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days