Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-09062/09195 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-09062/09195, Outer diameter: 49.225 mm | Inner diameter: 15.875 mm | Width: 19.845 mm
Tapered roller bearing NTN
References
ntn:
4T-09062/09195
rubix:
394A7089
ean:
4547359512014
Technical specifications
Inner diameter
15.875
mm
Outer diameter
49.225
mm
Width
19.845
mm
Product details
Technical specifications
Product details : NTN 4T-09062/09195 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
15.875
mm
Outer diameter
49.225
mm
Width
19.845
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.37
excl. VAT
/
Each
£
31.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-65212/65500, Outer diameter: 127 mm | Inner diameter: 53.975 mm | Width: 44.45 mm
Tapered roller bearing Timken 13685/13621
Tapered roller bearing Timken L163149-90052, Outer diameter: 444.5 mm | Inner diameter: 355.6 mm | Width: 136.652 mm
Tapered roller bearing Timken HM 231140-90101
Tapered roller bearing Timken JRM58049-90UBD
Tapered roller bearing NTN 4T-HM212044, Inner diameter: 60.325 mm | Width: 38.354 mm
Tapered roller bearing Timken 46720CD, Outer diameter: 225.425 mm | Inner diameter: 158.75 mm | Width: 85.73 mm
Tapered roller bearing NTN 4T-13830, Outer diameter: 63.5 mm | Inner diameter: 110 mm | Width: 9.525 mm
Tapered roller bearing Timken 762-90071, Outer diameter: 162.052 mm | Inner diameter: 73.152 mm | Width: 104.902 mm
Tapered roller bearing Timken HM88610-30000, Outer diameter: 72.136 mm | Inner diameter: 53.086 mm | Width: 19.812 mm
Tapered roller bearing Timken 99550-90182, Outer diameter: 254 mm | Inner diameter: 139.7 mm | Width: 149.352 mm
Tapered roller bearing Timken 98335-90066, Outer diameter: 200.152 mm | Inner diameter: 85.09 mm | Width: 115.824 mm
Tapered roller bearing Timken 32306, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 28.75 mm
Tapered roller bearing Timken 56418-90015, Outer diameter: 165.1 mm | Inner diameter: 106.362 mm | Width: 82.55 mm
Tapered roller bearing Timken 387S/382A, Outer diameter: 96.838 mm | Inner diameter: 57.15 mm | Width: 21 mm