Timken Tapered Roller Bearing 3900
Inner diameter | 63.5 mm |
---|---|
Outer diameter | 112.713 mm |
Width | 30.163 mm |
Logistics dimensions (L x W x H) | 30,048x87,899x87,899 mm |
---|---|
Logistic Weight | 777 g |
Packaged dimensions (D x W x H) | 39,7256x116,0272x116,0272 mm |
Inner diameter | 63.5 mm |
Outer diameter | 112.713 mm |
Width | 30.163 mm |
Bearing Clearance | CN |
Series | 3900 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days