NTN - Tapered Roller Bearing - 4T-332
Inner diameter | 77.4 mm |
---|---|
Outer diameter | 80 mm |
Width | 17.826 mm |
Logistics dimensions (L x W x H) | 80x80x17,826 mm |
---|---|
Logistic Weight | 143 g |
Inner diameter | 77.4 mm |
Outer diameter | 80 mm |
Width | 17.826 mm |
Bearing Clearance | cn |
Series | 33200 |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days