Tapered roller bearing NSK 33013J, Outer diameter: 100 mm | Inner diameter: 65 mm | Width: 27 mm
Single row tapered roller bearings, NSK
See technical informationReferences
NSK:33013J
Rubix:238A8217
Manufacturer :33013J N
EAN:0029176023989

Product details : NSK HR33013J METRIC TAPER BEARING
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 780 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 100 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 139.39 excl. VAT
/ Each
£ 167.27 incl. VAT
- Usually arrives within 14 working days
