Tapered roller bearing NTN 4T-JLM704610PK, Outer diameter: 84 mm | Inner diameter: 81 mm | Width: 17.5 mm
NTN - Tapered Roller Bearing - 4T-JLM704610PK
See technical informationReferences
NTN:4T-JLM704610PK
Rubix:394A7178
EAN:4547359479508



Product details : NTN 4T-JLM704610PK TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x84x17,5 mm |
|---|---|
| Logistic Weight | 174 g |
| Inner diameter | 81 mm |
| Outer diameter | 84 mm |
| Width | 17.5 mm |
| Bearing Clearance | cn |
| Series | trbinch |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 9.78 excl. VAT
/ Each
£ 11.74 incl. VAT
- Usually arrives within 14 working days
