References
Festo:NPFC-R-G14-M5-MF
Rubix:263A6040
Manufacturer :8069229

Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | m5 |
| Max. service pressure | 50 bar |
Documents
Product details : FESTO 8069229 REDUCING NIPPLE NPFC-R-G14-M5-MF
Reducing nipple NPFC-R-G14-M5-MF 8069229
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | m5 |
| Max. service pressure | 50 bar |
| Profile | npfc-r |
| Connection 2 | g1/4 |
Show UNSPSC/ECL@SS
£ 34.30 excl. VAT
/ 10 pieces
£ 41.16 incl. VAT
- Delivery usually within ( 2 ) days