SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 3.5X50 0096435 50
Half-round slotted wood screws
See technical informationReferences
Spartex:VBTRF3,5X50PFA4-50
Rubix:268A5848
Manufacturer :0096435 50
EAN:4043377020116


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 3.5X50 0096435 50
Slotted round head wood screws A4-50 3,5X50 DIN 96
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | slotted (sl) |
| Standard | din 96 |
| Shape of head | semi-round |
| Type of threading | wood |
| Quality Grade | a4-50 |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 14.50 excl. VAT
/ 200 pieces
£ 17.40 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
50 mm