SKF Deep groove ball bearing 6215 Series
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x130x130 mm |
---|---|
Logistic Weight | 1172,4 g |
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 25 mm |
Sealing | One metal shield |
Bearing Clearance | C3 |
Series | 62.. |
Material | Bearing steel |
Usually arrives within 14 working days