Deep Groove Ball Bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 190 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 45x190x190 mm |
---|---|
Logistic Weight | 5724 g |
Inner diameter | 75 mm |
Outer diameter | 190 mm |
Width | 45 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 64 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 8000 rpm |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 114 N |
Basic dynamic load, radial - Cr | 153 N |
Usually arrives within 14 working days