Miniature ball bearing SKF W 619/8-2RS1, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 8 mm

SKF Deep groove ball bearing W 619 Series

See technical information

References

SKF:W 619/8-2RS1
Rubix:103A1684
Manufacturer :77971
EAN:7316570816457
brand logo

Technical specifications

Inner diameter8 mm
Outer diameter19 mm
Width6 mm
See all Specifications

Product details : SKF MINIATURE BEARING W 619/8-2RS1


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Technical specifications


Attributes
Logistic Weight7 g
Inner diameter8 mm
Outer diameter19 mm
Width6 mm
Sealingtwo rubber seals
Bearing Clearancecn
Cagesteel
Seriesw
Materialstainless steel
Limit speed24000 rpm
£ 16.93 excl. VAT
/ Each
£ 20.32 incl. VAT
  • Delivery usually within ( 3 ) days