References
SKF:K 32X37X17
Rubix:239A1745
Manufacturer :10248
EAN:7316570657005



Product details : SKF K32X37X17 NEEDLE ROLLER BEARING
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x37x37 mm |
|---|---|
| Logistic Weight | 22 g |
| Inner diameter | 32 mm |
| Outer diameter | 37 mm |
| Width | 17 mm |
| Series | k |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 13000 rpm |
| Basic static load, radial - C0r | 35.5 N |
| Basic dynamic load, radial - Cr | 19 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 13.08 excl. VAT
/ Each
£ 15.70 incl. VAT
- Usually arrives within 14 working days
