References
SKF:PCMF 202321.5 E
Rubix:103A7672
EAN:7316572038154

Product details : SKF BEARING FLANGE SL. PCMF 202321.5 E
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 19 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 30 mm |
| Width | 21.5 mm |
| Material | composite e |
| Series | pcmf |
Show UNSPSC/ECL@SS
£ 97.75 excl. VAT
/ 25 pieces
£ 117.30 incl. VAT
- Delivery usually within ( 3 ) days
