References
INA:EGF06070-E40-Y
Rubix:238A0962
Manufacturer :0679726240000
EAN:4012802618747

Product details : INA EGF06070-E40-Y FLANGED BUSH
Flanged bush, maintenance-free, ISO 3547, with steel backing
Flanged bushings, maintenance-free, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 1,35 g |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 8 mm |
| Width | 7 mm |
| Material | steel |
| Series | egf..-e40 |
Show UNSPSC/ECL@SS
£ 48.00 excl. VAT
/ 100 pieces
£ 57.60 incl. VAT
- Delivery usually within ( 7 ) days
