References
SKF:PCMF 121407 E
Rubix:103A8097
EAN:7316571886275

Product details : SKF GLYCODOR BUSH PCMF 121407 E
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 3 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 20 mm |
| Width | 7 mm |
| Material | composite e |
| Series | pcmf |
Show UNSPSC/ECL@SS
£ 18.25 excl. VAT
/ 25 pieces
£ 21.90 incl. VAT
- Delivery usually within ( 3 ) days
