Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
INA EGF20115-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
INA EGF20115-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
Flanged bush
References
ina:
EGF20115-E40-B-Y
rubix:
238A3451
manufacturer :
0704129790000
ean:
4012802756074
Technical specifications
Inner diameter
20
mm
Outer diameter
23
mm
Width
11.5
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGF20115-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
Flanged bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
Logistic Weight
12,1
g
Inner diameter
20
mm
Outer diameter
23
mm
Width
11.5
mm
Series
egf..-e40-b
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.48
excl. VAT
/
Each
£
2.98
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
SKF PSMF 162225 A51 FLANGED BUSHING
SKF PSMF 162216 A51 FLANGED BUSHING
INA EGF08055-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PCMF 081007.5 E BUSH
SKF PBMF 253525 M1G1 FLANGED BUSHING
SKF PBMF 304030 M1G1 FLANGED BUSHING
INA EGF10120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PSMF 202820 A51 FLANGED BUSHING
SKF PBMF 607560 M1G1 FLANGED BUSHING
SKF PSMF 405030 A51 FLANGED BUSHING
SKF PSMF 506050 A51 FLANGED BUSHING
SKF PSMF 253230 A51 FLANGED BUSH
INA EGF06070-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PBMF506050M1G1:SKF FLANGED BUSH
INA EGF16120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B