References
SKF:PCMF 161817 E
Rubix:220A1534
EAN:7316571886374

Product details : SKF PCMF161817E BUSH
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 7,8 g |
|---|---|
| Inner diameter | 16 mm |
| Outer diameter | 24 mm |
| Width | 17 mm |
| Material | composite e |
| Series | pcmf |
Show UNSPSC/ECL@SS
£ 40.50 excl. VAT
/ 25 pieces
£ 48.60 incl. VAT
- In stock: Next day delivery
