Flanged Bushing
Inner diameter | 25 mm |
---|---|
Outer diameter | 45 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 52x53x2 mm |
---|---|
Logistic Weight | 95,5 g |
Inner diameter | 25 mm |
Outer diameter | 45 mm |
Width | 25 mm |
Series | PSMF |
Material | Sintered bronze |
Usually arrives within 14 working days