Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
INA EGF25115-E40-Y SPLIT BUSH
INA EGF25115-E40-Y SPLIT BUSH
Flanged bush
References
ina:
EGF25115-E40-Y
rubix:
223A1169
manufacturer :
0696797460000
ean:
4012802776270
Technical specifications
Inner diameter
25
mm
Outer diameter
28
mm
Width
11.5
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGF25115-E40-Y SPLIT BUSH
Flanged bush, maintenance-free, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties.
Applications
For smooth bearing.
Technical specifications
Attributes
Logistic Weight
13,18
g
Inner diameter
25
mm
Outer diameter
28
mm
Width
11.5
mm
Series
EGF..-E40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.75
excl. VAT
/
Each
£
2.10
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Create PDF from product
Check our products from related categories
SKF PPMF 101212 FLANGED BUSHING
SKF PSMF 405030 A51 FLANGED BUSHING
SKF PSMF 101610 A51 FLANGED BUSHING
SKF PBMF 607560 M1G1 FLANGED BUSHING
SKF PSMF 506035 A51 FLANGED BUSHING
SKF PSMF 202816 A51 FLANGED BUSHING
SKF PBMF 253525 M1G1 FLANGED BUSHING
INA FLANGED BUSH EGF40260-E40Y
SKF PCMF060804E FLANGED METRIC BUSH
INA EGF12120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PSMF 152115 A51 FLANGED BUSHING
INA EGF16170-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PLAIN BEARING PCMF121417E:SKF
INA EGF20215-E40-Y STEEL BKED FLGD BUSH EGF20215-E40
SKF PCMF101217E BUSH 10X12X17