GUHRING 05514 003.970 RATIO DRILL SOLID CARBIDE 3.970MM
SL-drill VHM 6537HA 3xd 5,16mmFIRE
See technical informationReferences
Gühring:5514 3.970
Rubix:222A3601
Manufacturer :9055140039700
EAN:4031093576819


Technical specifications
| Drilling diameter | 3.97 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 24 mm |
Product details : GUHRING 05514 003.970 RATIO DRILL SOLID CARBIDE 3.970MM
Guhring Number 5514
3xD Cylindrical shank
Solid Carbide Non-Oil feed drill
Futura coated ideally suited for drilling of most ferrous and non-ferrous materials
From 3-20mm Diameter.
Technical specifications
Attributes
| Drilling diameter | 3.97 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 24 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 39.62 excl. VAT
/ Each
£ 47.54 incl. VAT
- Usually arrives within 14 working days










