GUHRING 05511 010.200 RATIO DRILL/COOLING SOLID CARBIDE 10.200MM
SL-drill VHM6537HA 5xd11,80mmFIRE IC
See technical informationReferences
Gühring:5511 10.200
Rubix:4527610
Manufacturer :9055110102000
EAN:4031093575744


Technical specifications
| Drilling diameter | 10.2 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 71 mm |
Product details : GUHRING 05511 010.200 RATIO DRILL/COOLING SOLID CARBIDE 10.200MM
Guhring Number 5511
5xD Cylindrical shank
Solid Carbide Oil feed drill
Futura coated ideally suited for drilling of most ferrous and non-ferrous materials
From 3-20mm Diameter
Technical specifications
Attributes
| Drilling diameter | 10.2 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 71 mm |
| Shank type | cylindrical |
| Din standard | din 6537 / din 6537 l |
| Coating | nano firex |
| Tolerance | m7 |
| Ratio of diameter to length of drill hole | 10,2/118 mm |
| Angle of helix | 140 ° |
| Tail | straight |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;aluminium;titanium alloys;hardened steel |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 151.30 excl. VAT
/ Each
£ 181.56 incl. VAT
- Usually arrives within 14 working days











