Sleeving pliers
Wire diameter | 5 mm |
---|---|
Length | 140 mm |
Length of noses | 40 mm |
Logistic Weight | 168 g |
---|---|
Packaged dimensions (D x W x H) | 167x78x78 mm |
Package weight | 168 g |
Wire diameter | 5 mm |
Length | 140 mm |
Length of noses | 40 mm |
Model | 985765 |
140 mm | |
66 mm |
Usually arrives within 14 working days