Sleeving pliers
Wire diameter | 3.5 mm |
---|---|
Length | 140 mm |
Length of noses | 23 mm |
Logistic Weight | 161 g |
---|---|
Packaged dimensions (D x W x H) | 165x75x75 mm |
Package weight | 161 g |
Wire diameter | 3.5 mm |
Length | 140 mm |
Length of noses | 23 mm |
Model | 985763 |
140 mm | |
52 mm |
Usually arrives within 14 working days